Abbotsford
litra412g27k90wh

LITELINE 4 inch 12W 100-135VAC 2700K 1010LM RA4-12G LUNA LED Round Gimbal Recessed Fixture, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RA4-12G-27K-90WH

Description

The RA4-12G is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Retrofit Lighting Type Adjustable Gimbal, Airtight, Triac/ELV Dimming
Voltage Rating 100 - 135 VAC Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 4-3/16 in
Housing Material Aluminum Beam Angle 40°
Recessed Trim Type 4 in Round Average Life 50000 hr
Light Color White Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lumens 1010 lm
Mounting Type Ceiling, Recessed Dimensions 5-1/16 in dia x 2 in H
Includes (2) Spring Loaded Clips Standards cETLus Listed, Energy Star Certified, IC Rated, California Title 24
Application For Wet Location UPC 771250766830

Packages

1 - UNIT - 1