LITELINE 4 inch 12W 100-135VAC 3000K 1015LM RA4-12G LUNA LED Round Gimbal Recessed Fixture, Brushed Nickel
Description
The RA4-12G is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna 4 |
Item Name | LED Recessed Light Fixture | Type | Dimmable |
Voltage Rating | 100 - 135 V | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-3/16 in |
Housing Material | Aluminum | Series | Luna |
Lighting Technology | Forward or Reverse Phase | Light Output | 500 - 1499 lm |
Beam Angle | 40° | Recessed Trim Type | 4 in Round Gimbal |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90+ | Lumens | 1010/1015/1030/1050/1060 lm |
Mounting Type | Ceiling, Recessed | Housing Finish | Brushed Nickel |
Dimensions | 5-1/16 in dia x 2 in H | Standards | cETLus Listed, Energy Star Certified |
Application | For Retrofit Application, Wet Locations | UPC | 771250766861 |
Packages
1 - UNIT - 1 |