
LITELINE 4-inch 12W LUNA Round Gimbal Recessed Downlighting, Black
Description
The RA4-12 is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Retrofit Lighting | Type | Adjustable Gimbal, Airtight, Triac/ELV Dimming |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-3/16 in |
Housing Material | Aluminum | Beam Angle | 40° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Light Color | Black | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lumens | 1010 lm |
Mounting Type | Ceiling, Recessed | Dimensions | 5-1/16 in dia x 2 in H |
Includes | (2) Spring Loaded Clips | Standards | cETLus Listed, Energy Star Certified, IC Rated, California Title 24 |
Application | For Wet Location | UPC | 771250789556 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |