![litra412g90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330964174.jpg?preset=medium)
LITELINE 4-inch LUNA Gimbal Color Selectable Recessed Downlighting, White
Description
The RA4-12 is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Retrofit Downlight | Type | High Performance |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-3/16 in |
Housing Material | Aluminum | Beam Angle | 40° |
Recessed Trim Type | 4 in Round Gimbal | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/500 K | Color Rendering Index (CRI) | 90 |
Lumens | 1010/1015/1030/1050/1060 lm | Mounting Type | Recessed/Ceiling |
Housing Finish | White | Dimensions | 5-1/16 in dia x 3-3/8 in H |
Special Features | 0.95 Power Factor, -20 to 40 °C Operating Temperature | Includes | (2) Spring Loaded Clips, Anodized Blue Heat Sink |
Standards | cETLus Listed, IC Rated, Energy Star Certified, California Proposition 24 Compliant | Application | For Wet Location |
UPC | 771250789594 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |