
LITELINE 4-inch 12W 850LM LUNA Series Regressed Gimbal, White
Description
Evolved to be a fl exible, low-glare, and aesthetically pleasing luminaire, the LUNA Designer Series offers contractors, builders, homeowners and designers, a fi xture with regressed optics abilities, to promote on-site fl exibility, while enhancing sleek, directional lighting in both commercial and residential spaces.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Downlight Fixture | Type | Airtight, Regressed |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Beam Angle | 38° |
Recessed Trim Type | 4 in Round Gimbal | Average Life | 50000 hr |
Color Temperature | 3000 - 2000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm | Mounting Type | Ceiling, Recessed |
Housing Finish | White | Dimensions | 5-1/16 in dia x 2 in H |
Special Features | 0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Up to 59 lm/W | Includes | (2) Spring Loaded Clips |
Standards | cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified | Application | For Retrofit Applications |
UPC | 771250015280 |
Packages
1 - UNIT - 1 |