
LITELINE 4-inch 12W 850LM LUNA Series OnCloud Regressed Gimbal, Black
Description
Elevating the LUNA that you know and love to have white tunability through Wi-Fi while still keeping great features like WET location rating, 360-degree rotation and 30-degree tilt.
Specifications
Brand Name | Liteline | Sub Brand | Luna OnCloud |
Item Name | LED Recessed Downlight | Type | Airtight |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Aluminum | Beam Angle | 38° |
Recessed Trim Type | 4 in Round Gimbal | Average Life | 50000 hr |
Light Color | Tunable White | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 850 lm |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 5-1/16 in dia x 2-1/4 in H | Special Features | Wi-Fi Dimming, 0.9 Power Factor |
Includes | (2) Spring Loaded Clips | Standards | cETLus Listed, Energy Star Certified, IC Rated, JA8 Title 24 |
Application | For Indoor, Outdoor, Wet Locations | UPC | 771250000613 |
Packages
1 - UNIT - 1 |