
LITELINE 4 inch 12W 100-135VAC RA4-12 Luna LED Round Gimbal Recessed Fixture, White
Description
The RA4-12 is a 12 watt 4" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Fixture | Type | Regressed, Forward/Reverse-Phase, Triac/ELV Dimming, Color Selectable, Gimbal |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in dia |
Housing Material | Aluminum | Beam Angle | 38° |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 850 lm | Mounting Type | Ceiling, Recessed |
Housing Finish | White | Dimensions | 5-1/16 in dia x 2-1/4 in H |
Special Features | 0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 71 lm/W | Includes | (2) Spring Loaded Clips |
Standards | cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) | Application | For Retrofit Application |
UPC | 771250810892 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |