![litra27f90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330964072.jpg?preset=medium)
LITELINE 2 inch 7W 100-135VAC LUNA LED Round Fixed Color Selectable Recessed Fixture, White
Description
The RA2-7F is a 7 watt 2" round fixed recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Fixture | Type | Fixed, Forward/Reverse-Phase Dimming, Color Selectable |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 7 W |
Lamp Type | LED | Ceiling Opening | 2-1/2 in dia |
Housing Material | Aluminum | Beam Angle | 40° |
Recessed Trim Type | 2 in Round | Average Life | 36000 hr |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 560 lm | Mounting Type | Ceiling, Recessed |
Housing Finish | White | Dimensions | 3-1/8 in dia x 3 in H |
Special Features | >0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 79 lm/W | Includes | (2) Spring Loaded Clips |
Standards | cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) | Application | For Retrofit Application |
UPC | 771250809513 |
Packages
1 - UNIT - 1 |