
LITELINE 3 inch 7W 100-135VAC 3000K RA3-7G LUNA LED Gimbal Recessed Fixture, Black
Description
The RA3-7G is a 7 watt 3" gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Lighting | Type | Adjustable Gimbal, Airtight, Triac/ELV Dimming |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 7 W |
Lamp Type | LED | Ceiling Opening | 2-3/4 in |
Housing Material | Aluminum | Beam Angle | 45° |
Recessed Trim Type | 3 in Round | Average Life | 36000 hr |
Light Color | Black | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 570 lm |
Mounting Type | Ceiling, Recessed | Dimensions | 3-11/32 in dia x 1-7/8 in H |
Includes | (2) Two Spring Loaded Clips | Standards | cETLus Listed, Energy Star Certified, IC Rated, California Title 24 (JA8-2016) |
Application | For Wet Location | UPC | 771250258885 |
Packages
1 - UNIT - 1 |