
LITELINE 3 inch 7W 100-135VAC 3000K RA3-7G LUNA LED Gimbal Recessed Fixture, Brushed Nickel
Description
The RA3-7G is a 7 watt 3" gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna 3 |
Item Name | LED Recessed Fixture | Type | Dimmable, Gimbal, Rotatable |
Fixture Wattage | 7 W | Lamp Type | LED |
Housing Material | Aluminum | Amperage Rating | 90 mA |
Recessed Trim Type | 3 in Round | Light Color | Matte Brushed Nickel |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Ballast Type | Electronic Transformer | Lumens | 650 lm |
Mounting Type | Ceiling | Dimensions | 85 mm dia x 48 mm D |
Includes | Control Unit | Standards | Protection Class II |
UPC | 771250220509 |
Packages
1 - UNIT - 1 |