
LITELINE 3.5 inch 12W 100-135V 3000K LUNA LED Round Gimbal Recessed Fixture, White
Description
The RA35-12G is a 12 watt 3.5" round gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for damp locations.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Light | Type | Dimmable, Gimbal, Retrofit |
Voltage Rating | 100 - 135 V | Fixture Wattage | 12 W |
Lamp Type | LED | Housing Material | Aluminum |
Beam Angle | 40° | Recessed Trim Type | 3-1/2 in Round |
Average Life | 50000 hr | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 890 lm | Mounting Type | Ceiling, Recessed |
Dimensions | 4-3/8 in dia x 2-15/16 in H | Standards | cETLus Listed, Energy Star Certified, IC Rated |
Application | For Damp Locations | UPC | 771250765727 |
Packages
1 - UNIT - 1 |