LITELINE 3.5-inch LUNA LED Round Regressed Gimbal Color Selectable Recessed Fixture, Black
Description
LITELINE LUNA is WET location rated, tilting gimbal, integrated LED fixture that is ideal for residential or commercial projects that require a high-performance, sleek directional lighting solution with on-site flexibility. Backed by a lifetime warranty, this recessed fixture does not require a housing for installation.
Specifications
Brand Name | Liteline | Sub Brand | Luna |
Item Name | LED Recessed Fixture | Type | Forward/Reverse-Phase, Triac/ELV Dimming, Adjustable, Color Selectable |
Voltage Rating | 100 - 135 VAC | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 3-5/8 in dia |
Housing Material | Aluminum | Beam Angle | 38° |
Recessed Trim Type | 3-1/2 in Round | Average Life | 50000 hr |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 680 lm | Mounting Type | Ceiling, Recessed |
Housing Finish | Black | Dimensions | 4-3/8 in dia x 3-1/16 in H |
Special Features | >0.9 Power Factor, 60 Hz Frequency, -4 to 104 °F Operating Temperature, Upto 62 lm/W | Includes | (2) Spring Loaded Clips |
Standards | cETLus Listed, IC Rated, Wet Location Listed, Energy Star Certified, California Title 24 (JA8-2016) | Application | For Retrofit Application |
UPC | 771250810120 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |