![ndrapx101035403kwch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233766561.jpg?preset=medium)
DISTRI LITE 10 inch 40W 120-277V 3000K 4000LM APX-LED-1010 APEX Series Dimmable High Performance LED Recessed Downlight, White Chrome
Description
This high performance LED recessed downlight comes with a pressure-fit spring clips for an easy installation. Integrated LED technology offers low-energy, long lasting performance with outstanding light outputs up to 4000 lumens. The polycarbonate 60 degree reflector is designed for maximum reflection efficiency. The deep regressed diffuser is designed to eliminate the glare from the high powered LED. It is available with a White or Chrome reflector. The body is constructed of die cast aluminum in 3”, 4”, 6”, 8” & 10" trim sizes with a junction box manufactured in aluminum extrusion. Designed to replace existing CFL/PL, fluorescent or incandescent fixtures. Well adapted for any new, remodel or old commercial applications. For easy and quick installation, the unit comes with pressure-fit spring clips, quick connect wire connectors. It is IC and damp rated. It features a 0-10V dimmable driver (120-277V).
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Recessed Downlight Fixture | Type | High Performance, Dimmable |
Voltage Rating | 120 - 227 V, 0 - 10 V Dimming | Fixture Wattage | 40 W |
Lamp Type | LED | Ceiling Opening | 10 in |
Series | Apex | Lamp Wattage | 40 W |
Beam Angle | 80° | Recessed Trim Type | 10 in Baffle |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lumens | 3700 lm |
Cord Type | Plenum Rated FT6 Wire | Mounting Type | Recessed |
Housing Finish | White/Chrome | Dimensions | 11 in dia x 4-1/2 in H |
Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified |
Application | For Any New, Remodel or Old Commercial Applications | UPC | 775110019340 |
Packages
4 - UNIT - (4) |