![ndrapxs61120v3kwch](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569005.jpg?preset=medium)
DISTRI LITE 6 inch 20W 120V 3000K 1600LM APXS61 APEX Series Dimmable LED Recessed Fixture, White Chrome
Description
The Apex Regressed Series offers the latest high-performance LED (COB) recessed downlight with pressure-fit spring clips application for an easy install. Whether it is a Remodel or New Construction Installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation. It is ideally suited for replacements of existing CFL/PL fluorescent or incandescent fixtures.
Specifications
Brand Name | NDR Electric | Item Name | Recessed Downlight Fixture |
Type | High Performance, Dimmable | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 20 W | Lamp Type | LED |
Ceiling Opening | 6-1/2 in | Housing Material | Die-Cast Aluminum |
Series | Apex | Lamp Wattage | 20 W |
Beam Angle | 80° | Recessed Trim Type | 6 in Baffle |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1660 lm |
Cord Type | Plenum Rated FT6 Wire | Mounting Type | Recessed |
Housing Finish | White/Chrome | Dimensions | 7.28 in dia x 3-1/2 in H |
Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified |
Application | For Any New, Remodel or Old Commercial Applications | UPC | 775110018114 |
Packages
6 - UNIT -(6) |