DISTRI LITE 8 inch 30W 120V 3000K 2500LM APXS81 APEX Series Dimmable LED Recessed Fixture, White
Description
The Apex Regressed Series offers the latest high-performance LED (COB) recessed downlight with pressure-fit spring clips application for an easy install. Whether it is a Remodel or New Construction Installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation. It is ideally suited for replacements of existing CFL/PL fluorescent or incandescent fixtures.
Specifications
Brand Name | NDR Electric | Item Name | Recessed Downlight Fixture |
Type | High Performance, Dimmable | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 30 W | Lamp Type | LED |
Ceiling Opening | 7-3/4 in | Series | Apex |
Lamp Wattage | 30 W | Beam Angle | 80° |
Recessed Trim Type | 8 in Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lumens | 2500 lm | Cord Type | Plenum Rated FT6 Wire |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 8.66 in dia x 3.9 in H | Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors |
Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified | Application | For Any New, Remodel or Old Commercial Applications |
UPC | 775110018176 |
Packages
6 - UNIT -(6) |