
DISTRI LITE EG400-12W-3K-38BLK 4-inch 12W 120V 3000K EG-LED-400 Edge Series High Performance LED Unit, Black
Description
Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1000 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Lighting Fixture | Type | High Performance, Round |
Voltage Rating | 120 V | Fixture Wattage | 12 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Die-Cast Aluminum | Series | EDGE |
Lighting Technology | Chip on Board | Beam Angle | 38° |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Optic |
Lumens | 1000 lm | Housing Finish | Black |
Dimensions | 4.5 in OD x 4 in D | Includes | Standard 38° Reflector and Optic Lens Set |
Standards | ETL, UL Listed, CSA Certified | Application | Damp Locations, Commercial and Residential Applications |
UPC | 775110013980 |
Packages
6 - UNIT -(6) |