Abbotsford
Final sale
ndreg40012w3k38blk

DISTRI LITE EG400-12W-3K-38BLK 4-inch 12W 120V 3000K EG-LED-400 Edge Series High Performance LED Unit, Black

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:EG400-12W-3K-38BLK

Description

Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1000 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Lighting Fixture Type High Performance, Round
Voltage Rating 120 V Fixture Wattage 12 W
Lamp Type LED Ceiling Opening 4 in
Housing Material Die-Cast Aluminum Series EDGE
Lighting Technology Chip on Board Beam Angle 38°
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Optic
Lumens 1000 lm Housing Finish Black
Dimensions 4.5 in OD x 4 in D Includes Standard 38° Reflector and Optic Lens Set
Standards ETL, UL Listed, CSA Certified Application Damp Locations, Commercial and Residential Applications
UPC 775110013980

Packages

6 - UNIT -(6)