![ndreg50020w4k38blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233765764.jpg?preset=medium)
DISTRI LITE EG500-20W-4K-38BLK 5” 20W 120V 4000K EG-LED-500 Edge Series High Performance LED Unit, Black
Description
Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1800 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips, thermal protection and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Downlight | Type | High-Performance, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 4-3/4 in |
Housing Material | Die-Cast Aluminum | Series | Edge |
Beam Angle | 38° | Recessed Trim Type | 5 in Gimbal |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1800 lm |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 5.3 in dia x 3.9 in H | Includes | Pressure Fit Spring Clips |
Standards | cETLus Listed, Energy Star Certified | Application | For Indoor Residential, Hospitality, Commercial and Multifamily Applications, Damp Location |
UPC | 775110014024 |
Packages
6 - UNIT -(6) |