Abbotsford
ndreg50020w3k38wh

DISTRI LITE EG500-20W-3K-38WH 5-inch 20W 120V 3000K EG-LED-500 Edge Series High Performance LED Unit, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:EG500-20W-3K-38WH

Description

Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1800 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips, thermal protection and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Recessed Light Type Symmetric, Direct Light Outlet, High Performance
Voltage Rating 120 V, 1 - 10 V Dimming Fixture Wattage 20 W
Lamp Type LED Housing Material Aluminum
Lamp Wattage 20 W Beam Angle 20 - 40°
Recessed Trim Type Round Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 1800 lm Mounting Type Ceiling
Housing Finish White, Matte Dimensions 165.1 mm OD
Includes Control Unit UPC 775110013997

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok