![ndrob40005104kbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233765851.jpg?preset=medium)
DISTRI LITE 4 inch 10W 120V 4000K OB-LED-400 Orbit Series High Performance LED Recessed Downlight, Bronze
Description
High performance LED recessed downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 850 LUMENS. Suitable for residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Downlight | Type | Airtight, Dimmable, High-Performance |
Voltage Rating | 120 V, 0 - 10 V Dimming | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 3-1/4 in |
Housing Material | Die-Cast Aluminum | Series | Orbit |
Lighting Technology | COB | Beam Angle | 36° |
Recessed Trim Type | 4 in Gimbal | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lumens | 850 lm | Cord Type | (6) 14 AWG |
Mounting Type | Recessed | Housing Finish | Bronze |
Dimensions | 4.45 in dia x 2.4 in H | Includes | Pressure Fit Spring Clips |
Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, IC Rated | Application | For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications |
UPC | 775110018589 |
Packages
12 - UNIT -(12) |