Abbotsford
ndrob61010153kbrz

DISTRI LITE OB610-1015-3K-BRZ 6” 19W 120V 3000K 1700LM OB-LED-610 ORBIT Series High Performance Dimmable LED Regressed Downlight, Bronze

Price $89.23 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OB610-1015-3K-BRZ

Description

High performance LED REGRESSED downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 1700 LUMENS. The flange width is designed to work with either a 5" or 6" hole size, in a retro-fit or new construction applications. Suitable for indoor or outdoor residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. It is IC rated and suitable for dry, damp & wet locations. An optional 120-277V, 0-10V dimmable driver available .This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0. The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminaire junction box volume requirements.Although this product meets all industry certifications and ratings, some municipalities will require the use of a vapor barrier and/or mounting plate. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name Regressed Downlight Fixture
Type High Performance, Dimmable Voltage Rating 120 - 227 V, 0 - 10 V Dimming
Fixture Wattage 15 W Lamp Type LED
Ceiling Opening 5.63/6.33 in Housing Material Die-Cast Aluminum
Series Orbit Lamp Wattage 15 W
Beam Angle 36° Recessed Trim Type 6 in Baffle
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 1700 lm
Cord Type Plenum Rated FT6 Wire Mounting Type Recessed
Housing Finish Bronze Dimensions 7.3 in dia x 3.35 in H
Includes Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified
Application For Any New, Remodel or Old Commercial Applications

Packages

12 - UNIT -(12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok