![ndrob330cct27bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/449009201.jpg?preset=medium)
DISTRI-LITE 3 inch 10W Square ORBIT Series High Performance Recessed Downlight, Black
Description
The ORBIT series offers a high-performance LED (COB) recessed downlight with a pressure-fit spring clip application for an easy install. Whether it is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit R |
Item Name | Recessed Downlight Fixture | Type | Dimmable, High Performance, Round |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lumens | 850 lm |
Mounting Type | Ceiling | Housing Finish | Black |
Dimensions | 3.75 in dia x 2.4 in H | Standards | cETLus Listed, CSA C22.2 No. 250.0/UL 1598, Energy Star Certified |
Application | Indoor, Outdoor, Residential, Hospitality, Commercial and Multifamily Applications |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |