![ndrob330cct27wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/457066950.jpg?preset=medium)
DISTRI-LITE 3-inch 10W 120-277V OB-330 Orbit Series High Performance LED Recessed Downlight, White
Description
The ORBIT series offers a high-performance LED (COB) recessed downlight with a pressure-fit spring clip application for an easy install. Whether it is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Specifications
Brand Name | NDR Electric | Sub Brand | Orbit |
Item Name | Recessed Downlight Fixture | Type | Dimmable, High Performance, Round |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die Cast Aluminum | Beam Angle | 36° |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Mounting Type | Ceiling | Housing Finish | White |
Dimensions | 3.75 in dia x 2.4 in H | Standards | cETLus Listed, CSA C22.2 No. 250.0/UL 1598, Energy Star Certified |
Application | Indoor, Outdoor, Residential, Hospitality, Commercial and Multifamily Applications |
Packages
12 - UNIT - (12) |