Abbotsford
ndrridcct27414bk

DISTRI-LITE 4-inch 800LM 3CCT RIDGE Series Deep Stepped Baffle Downlight with Selectable Color Temperature, Black

Price $35.66 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RID-CCT27-414-BK

Description

Lighting is getting its groove back. The all-new Ridge Series is NDR Lighting's effort to bring back the timeless stepped baffle design of old and upgrade it to our industry-leading, state-of-the-art LED technology.For residential or commercial projects, or for anything in between, the Ridge is sure to create an inviting space with a hint of a retro vibe.Built with a die-cast aluminum housing, this flood beam LED downlight installs like a breeze and offers an anti-glare deep regressed design that's very easy on the eyes.With all of these killer features, opting for the Ridge is the easiest decision you will ever make, leaving you time to choose from its many CCT, size and finish possible combinations.

Specifications

Brand Name NDR Electric Item Name LED Recessed Downlight
Type Dimmable, Slim Lamp Type LED
Recessed Trim Type 4 in Baffle Lumens 800 lm
Mounting Type Recessed Housing Finish Black

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok