Abbotsford
ndrrzr4009w4kbrz

DISTRI LITE 4 inch 9W 120V 4000K RZR-LED-400 Razor Series Ultra Thin LED Recessed Unit, Bronze

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-400-9W-4K-BRZ

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. The 27K, 3K & 4K models replace a 600 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name LED Recessed Downlight
Type Ultra-Thin, Low Profile, IC, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Die-Cast Aluminum
Series Razor Beam Angle 107°
Recessed Trim Type 4 in Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 600 lm
Cord Type (6) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish Bronze Dimensions 5 in dia x 1/2 in H
Special Features Forward Phase Control, 0 - 10 V Dimming Includes Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors
Standards cETLus Listed, UL 1598 and CSA C22.2 No. 250.0-08 Application For Wet Locations
UPC 775110018282

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok