Abbotsford
ndrrzr4209w3ksc

DISTRI LITE 4 inch 9W 120V 3000K RZR-LED-420 Razor Series Low Profile Gimbal Unit, Satin Chrome

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-420-9W-3K-SC

Description

This low profile gimbal unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. It is suitable for damp locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. The 3K & 4K models replace a 600 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements. Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Item Name Recessed Downlight Fixture
Type Ultra-Thin Low Profile, IC/Non-IC, Dimmable Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 4-5/8 in Housing Material Die-Cast Aluminum
Series Razor Beam Angle 107°
Recessed Trim Type 4 in Gimbal Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 650 lm
Cord Type 14/6 AWG Insulated Mounting Type Recessed
Housing Finish Satin Chrome Dimensions 5.6 in OD x 1.6 in H
Special Features Forward Phase Control Standards CSA C22.2 No. 48 Certified, FT1 Rated
Application For Indoor Residential, Hospitality, Commercial and Multifamily Applications UPC 775110014352

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok