Abbotsford
ndrrzr4309w3kbrz

DISTRI LITE 4 inch 9W 120V 3000K RZR-LED-430 Razor Series Ultra-Thin Recessed LED Square Unit, Bronze

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-430-9W-3K-BRZ

Description

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. The 3K & 4K models replace a 650 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements.

Specifications

Brand Name NDR Electric Item Name LED Square Recessed Downlight
Type Ultra-Thin, IC, Dimmable, Air Tight Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 4-1/4 in Series Razor
Beam Angle 107° Recessed Trim Type 4 in
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 600 lm
Mounting Type Recessed Housing Finish Bronze
Dimensions 5 in W x 0.45 in H Includes Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors
Standards UL 1598, CSA C22.2 NO. 250.0 Application For Wet Locations
UPC 775110018350

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok