![ndrrzr50011w27kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127021886.jpg?preset=medium)
DISTRI LITE 5 inch 11W 120V 780LM RZR-LED-500 Razor Series Ultra Thin LED Recessed Unit, White
Description
This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 11W fixtures that can be installed with a standard 150W LED dimmer is 12 units. The 3K & 4K model replaces a 780 lumen 65W halogen style bulb.This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following:
Specifications
Brand Name | NDR Electric | Item Name | LED Recessed Downlight |
Type | Ultra-Thin, IC, Dimmable, Air Tight | Voltage Rating | 120 V |
Fixture Wattage | 11 W | Lamp Type | LED |
Ceiling Opening | 5.67 in | Series | Razor |
Beam Angle | 107° | Recessed Trim Type | 5 in |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lumens | 780 lm |
Cord Type | (6) 14 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6.3 in W x 1/2 in H |
Includes | Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | cETLus Listed, UL 1598 and CSA C22.2 No. 250.0-08 |
Application | For Wet Locations | UPC | 775110018374 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |