![ndrrzr5009w4kbrz](/images/no-image-en.png)
DISTRI-LITE 5 inch 9W 120V 4000K RZR-LED-500 Razor Series Ultra Thin LED Recessed Unit, Bronze
Description
This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed.
Specifications
Brand Name | NDR Electric | Item Name | LED Recessed Downlight |
Type | IC/Non-IC, Thin | Lamp Type | LED |
Series | Razor | Recessed Trim Type | 5 in |
Color Temperature | 4000 K | Mounting Type | Recessed |
Housing Finish | Bronze |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |