![ndrrzr61012w3kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285979988.jpg?preset=medium)
DISTRI LITE 6 inch 12W 120V 3000K Razor Series Low Profile Regressed LED Unit, White
Description
This low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 12W fixtures that can be installed with a standard 150W LED dimmer is 12 units. The 3K & 4K models replace a 800 lumen 65W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements.
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |