![ndrrzr61112w5kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127022117.jpg?preset=medium)
DISTRI LITE 6 inch 12W 120V 5000K RZR-LED-611 Razor Series Low Profile Regressed LED Unit, White
Description
This new and improved low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. This unit has the LED’s installed on the back of the unit, verses a traditional side lite installation. This improvement allows for a much greater lumen output. It is suitable for wet locations. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following:
Specifications
Brand Name | NDR Electric | Item Name | LED Recessed Downlight |
Type | IC/Non-IC, Low Profile, Regressed, Dimmable, Air Tight | Voltage Rating | 120 - 277 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 6.33 in | Housing Material | Die-Cast Aluminum |
Series | Razor-R | Beam Angle | 107° |
Recessed Trim Type | 6 in | Average Life | 50000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 1100 lm |
Cord Type | (6) 14 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 7.3 in dia x 1.2 in H |
Special Features | Forward Phase Control, 0 - 10 V Dimming | Includes | Junction Box with Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors |
Standards | cETLus Listed, UL 1598 and CSA C22.2 No. 250.0-08 | Application | For Wet Locations |
UPC | 775110018459 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |