![ndrrzr80018w4kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127022226.jpg?preset=medium)
DISTRI LITE 8 inch 18W 120V 4000K 1450LM RZR-LED-800 RAZOR Series Dimmable Ultra-Thin LED Recessed Unit, White
Description
This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 18W fixtures that can be installed with a standard 150W LED dimmer is 8 units. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following: The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements.
Specifications
Brand Name | NDR Electric | Item Name | Recessed Downlight Fixture |
Type | Ultra Thin, IC/Non-IC | Voltage Rating | 120 V |
Fixture Wattage | 18 W | Ceiling Opening | 8 in |
Housing Material | Die-Cast Aluminum | Series | Razor |
Lamp Wattage | 18 W | Beam Angle | 107° |
Recessed Trim Type | 8 in Baffle | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 1450 lm | Cord Type | Plenum Rated FT6 Wire |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 8.6 in dia x 1/2 in H | Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors |
Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified | Application | For Any New, Remodel or Old Commercial Applications |
UPC | 775110018640 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |