![ndrrzrcct411blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233766139.jpg?preset=medium)
DISTRI-LITE 4-inch 10W RZR Series Regressed Downlight with Selectable Color Temperature, Black
Description
This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.
Packages
24 - UNIT - (24) |