Abbotsford
ndrrzrcct430wh

DISTRI-LITE 4-inch Square Downlight with Selectable Color Temperature, White

Price $45.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-430-WH

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Downlight Fixture Wattage 10 W
Lamp Type LED Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 82
Lumens 680 lm Housing Finish White
Special Features Continuously Dimmable, Wet Location Rated, White Light Tunable UPC 775110020421

Packages

24 - UNIT -(24)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok