Abbotsford
ndrrzrcct611blk

DISTRI-LITE 6-inch 13W 1170LM RZR-CCT-611 Series Regressed Downlight with Selectable Color Temperature, Black,

Price $42.78 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-611-BLK

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.

Packages

24 - UNIT -(24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok