Abbotsford
ndrrzrcctfr611wh

DISTRI-LITE 6-inch 13W 1020LM RAZOR-FR Series Fire-Rated Recessed Downlight, White

Price $72.23 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-CCT-FR-611-WH

Description

6 inch LED Regressed Fire Rated Recessed Down light. The new Razor CCT offering comes with a patent pending design 2-hour fire rating and a trademark Fire Safeā„¢ back plate which provides a reinforced and heat resistant steel casing. This unique design and technology offers an affordable solution in applications that require up to a 2-hour fire rating. In conjunction with fire rating building codes for ceiling materials (example: type-X gypsum), no additional accessories are needed. Simply cut the correct hole diameter, wire the junction box and then install the light unit. Installation is complete. It features a selectable color temperature feature located on the back of the light unit. With a simple flick of the switch, the user has the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.

Specifications

Brand Name NDR Electric Item Name LED Recessed Downlight
Type Airtight, Dimmable, Fire Rated Fixture Wattage 13 W
Lamp Type LED Ceiling Opening 6.33 in
Housing Material Die-Cast Aluminum Series RZR-CCT-FR
Lighting Technology Backlit Beam Angle 107°
Recessed Trim Type 6 in Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 1020 lm
Cord Type (6) 14 AWG Mounting Type Recessed
Housing Finish White Dimensions 7.16 in dia x 2.56 in H
Standards cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, JA8-2019 Title 24 Compliant, IC Rated Application For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications

Packages

12 - UNIT -(12)