DISTRI-LITE 6-inch 120V-277V Triad Series Recessed Lighting, White
Description
The Triad Series is a versatile lighting product offering the option of varied color temperature, wattage, and lumen output level, in ONE single unit. Whether it is a remodel or new construction installation, this unit is well suited for indoor or outdoor in various commercial applications. These may include property management, healthcare, retail, office, hospitality and many more.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Downlight | Type | Airtight, Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 10/15/22 W |
Lamp Type | LED | Ceiling Opening | 6 - 7.5 in |
Housing Material | Aluminum | Series | TBX-CCT-610 |
Beam Angle | 95° | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 900/1375/2000 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 8.25 in dia x 4 in H | Special Features | 0 - 10 V Dimming |
Standards | cETLus Listed, Energy Star Certified, IC Rated, JA8 Title 24 | Application | For Wet Locations |
UPC | 775110020261 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |