![sats11259](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297595487.jpg?preset=medium)
SATCO LIGHTING S11259 4-inch 8.7W 120V LED Recessed Downlight, White
Description
8.7 Watt 4-Inch Recessed Downlight - Tunable White - Starfish IOT - 120 Volts - 700 Lumens
Specifications
Brand Name | Satco Products | Item Name | LED Recessed Downlight Fixture |
Type | Downlight Retrofit | Voltage Rating | 120 V |
Fixture Wattage | 8.7 W | Lamp Type | LED |
Housing Material | Metal | Number of Lamps | 1 |
Beam Angle | 90 | Recessed Trim Type | 4 in Round |
Average Life | 25000 hr | Color Temperature | 2700 to 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5.12 in W x 2.8 in H | Special Features | Dimmable Only with Starfish App |
Standards | cULus Listed, California T24 Compliant | Application | For Indoor Applications |
UPC | 045923112591 |
Packages
1 - UNIT - 1 |