
SATCO LIGHTING S11261 4-inch 10W 120V Starfish Edge-Lit WiFi Smart LED Recessed Downlight
Description
10 Watt LED Direct Wire Downlight - 4-Inch - Tunable White - Round - Starfish IOT - 120 Volts - 650 Lumens
Specifications
Brand Name | Satco Products | Item Name | LED Direct Wire Downlight Fixture |
Type | Remote Driver LED Downlight | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Material | Steel | Number of Lamps | 1 |
Beam Angle | 110 | Recessed Trim Type | 4 in Round |
Average Life | 25000 hr | Color Temperature | 2700 to 5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 650 lm |
Housing Finish | White | Dimensions | 5.31 in W x 1.5 in H |
Special Features | Dimmable Only with Starfish App | Standards | cULus Listed, California T24 Compliant |
Application | For Indoor Applications | UPC | 045923112614 |
Packages
1 - UNIT - 1 |