![sats11279](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352366078.jpg?preset=medium)
SATCO LIGHTING S11279 4-inch 10W 120V 650LM LED Direct Wire Downlight, White
Description
Satco's 10-watt, 4-inch RGB and tunable white edge-lit remote driver downlight offers millions of colors and thousands of warm-to-cool white settings in an ultra-slim profile. These fixtures require less than one inch in ceiling height for installation application making them very versatile in many areas of your home. This dimmable bulb has a 110 degree beam spread and is rated for 25,000 hours of illumination.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Recessed Downlight | Type | Contemporary, Dimmable, Direct Wire |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | Integrated LED | Ceiling Opening | 4.188 in |
Housing Material | Polycarbonate/Steel | Number of Lamps | 1 |
Beam Angle | 110° | Recessed Trim Type | 4 in Round |
Average Life | 25000 hr | Light Color | Warm to Cool White |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 650 lm |
Housing Finish | White | Dimensions | 5.31 in L x 5.31 in W x 1.5 in H |
Special Features | 0.9 Power Factor, 50/60 Hz Frequency | Includes | Mounting Clips, (1) LED Lamp, (1) Junction Box |
Standards | California Proposition 65 Warning, cETLus Listed, IC Rated | Application | For Indoor, Outdoor, Wet Locations |
UPC | 045923112799 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |