![sats9598](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613332.jpg?preset=medium)
SATCO LIGHTING S9598 4 inch 8.5W 120V 2700K Downlight Retrofit LED (2/Pack), Warm White
Description
8.5 watt; Downlight Retrofit LED; 4" Trim; 2700K; Medium base; 120 volts; 2-pack.FEATURES:• Solid State LED lighting• Downlight Retrofit• Long life• Dimmable• Adjustable length: 3-13/16" - 5-3/8"• Fits 4" recessed cans
Specifications
Brand Name | Satco Products | Item Name | Retrofit LED Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Lighting Technology | LED |
Lamp Wattage | 8.5 W | Lamp Base | E26 Medium Screw |
Number of Lamps | 1 | Beam Angle | 115° |
Recessed Trim Type | 4 in Round | Average Life | 25000 hr |
Light Color | Warm White | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lumens | 510 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5-3/4 in dia x 5-3/8 in L | For Use With | 4 in Recessed Cans |
Standards | cULus, UL/ETL Listed, RoHS Compliant, Energy Star Certified | UPC | 045923095986 |
Packages
1 - UNIT - 1 |