
SATCO LIGHTING S9599 5 inch-6 inch 12W 120V 2700K Downlight Retrofit LED (2/Pack), Warm White
Description
12 watt; Downlight Retrofit LED; 5"-6" Trim; 2700K; Medium base; 120 volts; 110 deg. beam spread; 2-pack.FEATURES:• Solid State LED lighting• Downlight Retrofit• Long life• Dimmable• Adjustable length: 4-1/2" - 6-5/16"• Fits 5" - 6" recessed cans
Specifications
Brand Name | Satco Products | Item Name | Retrofit LED Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Lighting Technology | LED |
Lamp Wattage | 12 W | Lamp Base | E26 Medium Screw |
Number of Lamps | 1 | Beam Angle | 110° |
Recessed Trim Type | 6 in Round | Average Life | 25000 hr |
Light Color | Warm White | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lumens | 800 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 8-1/4 in dia x 6 in L | For Use With | 5 - 6 in Recessed Cans |
Standards | cULus, UL/ETL Listed, RoHS Compliant, Energy Star Certified | UPC | 045923095993 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |