
STANPRO 69016 3.5-inch 12W 120V Gimbal High Output LED Downlight, Black
Description
The LED Gimbal high output downlight combines a sleek design with a small aperture without any compromise to the light output. Choose between single color temperature 3 000-2 200, 3 000 and 4 000 K or integrated 2 700/3 000/3 500/4 000/5 000 K selectable temperature. This series is perfect for both residential and commercial applications. This downlight is also available in bulk packs of 10 units, perfect for contractor projects!
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Downlight |
Type | Airtight, Dimmable, High-Output | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Beam Angle | 40° | Recessed Trim Type | 3.5 in Round Gimbal |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Clear Polycarbonate |
Lumens | 850 lm Initial | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 4-1/2 in dia x 2-1/2 in H |
Special Features | >0.9 Power Factor, -4 to 104 °F Operating Temperature | Standards | cETLus Listed, Energy Star Certified, ICES-005, IC Rated |
Application | For Wet Location | UPC | 069549023406 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |