
STANPRO 69019 4-inch 7W 120V 3000K Gimbal LED Module and Trim Kit, White
Description
The LED Gimbal downlight combines a sleek and versatile design with easy installation. You can choose the all-in-one kit, or create your own combination by selecting the LED module and finish of your choice. It is possible to create many different module-trim combinations! This downlight is the perfect solution for both new construction and renovation applications.
Specifications
Brand Name | Stanpro | Item Name | LED Module and Trim Kit |
Type | Air Tight, Dimmable | Voltage Rating | 120 V |
Lamp Wattage | 7 W | Lamp Type | LED |
Color/Finish | White | Dimensions | 2-17/32 in dia x 1-31/32 in H |
Mounting | Recessed | Warranty | 5 yr |
Standards | cETLus Listed, Energy Star Certified, ICES-005, IC Rated | Application | For Damp Location |
UPC | 069549023437 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |