![stncdu6rg2ps3q3cwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328902.jpg?preset=medium)
STANPRO 69094 6-inch 120-347V 3CCT l CDU GEN 2 Universal Commercial Downlight, White
Description
The Universal Commercial downlight series is an all-in-one luminaire with multiple configurations. With 3 color temperature and 3 power selectable, this luminaire is high versatility, glare-free design, and dimmable. This downlight is perfect for both new construction and retrofit solution. It is the ideal solution for replacing CFL, HID or incandescent lamps with a high performance LED recessed.
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Downlight |
Type | Commercial, Universal | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 12/16/20 W | Lamp Type | LED |
Housing Material | Aluminum | Light Output | 90 lm/W |
Beam Angle | 88° | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 3000/3500/4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 2000 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 6-3/8 in W x 4-5/8 in D | UPC | 069549024311 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |