
STANPRO 68424 8-inch 120-347V Universal Commercial Downlight CDU, Alzak Finish
Description
The commercial downlight 120-347 V CDU, is a color temperature and power adjustable fixture. It enables to choose the right amount of light required as well as the color temperature that will bring out the best out of any space. The Universal Commercial Downlight Series is perfect for both retrofit and new construction solution to replace existing CFL, HID and incandescent luminaires.
Specifications
Brand Name | Stanpro | Item Name | LED Downlight |
Type | Universal | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 20/25/30/35 W | Lamp Type | LED |
Beam Angle | 85° | Recessed Trim Type | 8 in Alzak Baffle Round |
Average Life | 50000 hr | Color Temperature | 3000/3500/4000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted |
Lumens | 1850/2200/2700/3000 lm | Housing Finish | White |
Dimensions | 9-3/4 in dia x 6-1/2 in H | Special Features | >0.9 Power Factor, -4 to 104 °F Operating Temperature |
Standards | ETL Listed, Energy Star Certified, ICES-005 | Application | For Commercial, Retrofit and New Construction, Wet Location |
UPC | 069549016484 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |