STANPRO 2 ft x 4 ft 40W 120-277V 4000K 4600LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle to help provide a uniform light output making it comfortable to the eye and an ideal replacement for fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications. Designed for insulated ceiling applications for general and task lighting.
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Panel Light |
Type | Panel lights | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Material | Aluminum |
Amperage Rating | 450 - 160 mA | Lamp Wattage | 40 W |
Color Temperature | 4000 K | Lumens | 4600 lm |
Mounting Type | Recessed Inverted T-Bar Ceiling/Grid | Housing Finish | White |
Dimensions | 47-3/4 in L x 23.74 in W x 0.35 in H | Special Features | Energy-Saving, Super Bright and Environmentally Friendly Panel Lights |
Application | Indoor |
Packages
1 - UNIT - 1 |