![stnl3pnl4ls1q40k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335371687.jpg?preset=medium)
STANPRO 2 ft x 4 ft 60W 120-347V 4000K 6600LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Panel Light |
Type | Dimmable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 60 W | Lamp Type | LED |
Housing Material | Aluminum | Series | L3PNL |
Amperage Rating | 1497 - 1504 mA | Beam Angle | 120° |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic |
Lumens | 6600 lm | Mounting Type | Recessed Inverted T-Bar Ceiling, Grid |
Housing Finish | White | Dimensions | 2 x 4 ft |
Standards | cULus Listed, CSA Certified, DLC Compliant, ICES-005, CAN/ULC-S102.2-10 and CAN/ULC-S102.3-07 | Application | For General and Task Lighting |
Packages
1 - UNIT - 1 | SKID - SKID - 32 |