![stnl3pnl4ls1w35k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375336810.jpg?preset=medium)
STANPRO 2 ft x 4 ft 60W 120-277V 3500K 6300LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Recessed Panel |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 V and 347 V Electronic Driver with 0 - 10 V Dimming |
Lamp Type | LED | Lamp Wattage | 59 W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 4970 lm |
Mounting Type | Ceiling | Housing Finish | Matte White |
Dimensions | 602.996 mm W | Includes | Control Unit |
Application | For Indoor use |
Packages
1 - UNIT - 1 | (12) - UNITS - (12) |