![stnl3pnl1ls2h35k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375336783.jpg?preset=medium)
STANPRO 1 ft x 4 ft 347V 3500K 3500LM L3PNL Series Recessed LED IC Panel, White
Description
L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.
Specifications
Brand Name | Stanpro | Item Name | Recessed LED Panel Light |
Type | IC, Architectural | Voltage Rating | 347 VAC, 0 - 10 V Dimming |
Fixture Wattage | 42 W | Lamp Type | LED |
Housing Material | Aluminum | Series | L3PNL |
Average Life | 50000 hr | Light Color | Neutral White |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lumens | 3510 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 1 x 4 ft |
Standards | cCSAus, DLC Listed, CSA Certified to C22.2 #250 | Application | Offices, Schools and a Variety of Other Commercial or Industrial Applications |
Packages
1 - UNIT - 1 |